Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/Open Base, Plastic Feet 5 Riser 36"Wx30"D
Mfr # SVTR5OB-3630
Zoro # G8122056
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 485
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTR5OB-3630
- Zoro # G8122056
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 485 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 36"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 5" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREEN)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx24"D (VTTOB-6024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx30"D (VTT-8430)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- Bk Resources Work Tables