Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/Open Base, Plastic Feet 5 Riser 30"Wx30"D
Mfr # SVTR5OB-3030
Zoro # G8125416
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 464
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTR5OB-3030
- Zoro # G8125416
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 464 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Table by BK Resources, is the Perfect 18/430 Stainless Steel 34-3/4" tall 30"W x 30"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With Open Base has side and rear bracing made from galvanized steel and 5" Rear Riser prevents objects from sliding off. . This table features 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with adjustable Plastic Bullet Feet non-marring feet that eliminate table wobble on uneven floors. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (QSB107GN)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- WESCO Drum Gauge w/ Zinc Die Cast Faucet, 22" (272006)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 24"Wx24"D (CVTCR5-2424)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 84"Wx30"D (VTTR5-8430)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- Bk Resources Work Tables