Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Stainless Steel Undershelf 96"Wx30"D
Mfr # QVT-9630
Zoro # G8122512
product price: $1,184.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 1000
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QVT-9630
- Zoro # G8122512
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 1000 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 96"Wx30"Dx34-3/4"H. The top is made from 14/304 Stainless Steel, which is reinforced with two 5" C channels and galvanized side and rear bracing. The stainless steel shelf and 1-1/4" high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (PB1011-5 Red)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- DURHAM MFG Dividers, 12 PK (097-95)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx24"D (VTT-7224)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- Bk Resources Work Tables