Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Open Base, Plastic Feet, 84"Wx24"D
Mfr # SVTOB-8424
Zoro # G8122537
product price: $569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTOB-8424
- Zoro # G8122537
- Country of Origin China
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 84"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLOBLANK)
- CLOSETMAID Lg/Sm End Caps (7535500)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray (357-95)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx30"D (VTTROB-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 60"Wx18"D (VTTROB-1860)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx24"D (SVTOB-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- Bk Resources Work Tables