Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx18"D
Mfr # SVTOB-1848
Zoro # G8125547
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 390
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTOB-1848
- Zoro # G8125547
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 390 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 48"Wx18"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 84"Wx30"D (VTTOB-8430)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 30"Wx18"D (VTTOB-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- Bk Resources Work Tables