Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Open Base, 5" Rear Riser 36"Wx24"D
Mfr # VTTR5OB-3624
Zoro # G8125556
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 450
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # VTTR5OB-3624
- Zoro # G8125556
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 450 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 36"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 5" rear riser prevents objects from sliding off. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (95944)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096DA)
- ACCU-POUR 3-gal. Polypropylene Measuring Pail (PM80384)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 24"Wx24"D (VTTR-2424)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 30"Wx18"D (VTTOB-1830)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx18"D (SVTOB-1848)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- Bk Resources Work Tables