Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx30"D
Mfr # VTTROB-4830
Zoro # G8125084
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VTTROB-4830
- Zoro # G8125084
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 48"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevents objects from sliding off. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- AMGOOD 18x60 Rolling Prep Table with Stainless Steel Top (AMG WT-1860-WHEELS)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- Bk Resources Work Tables