Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 84"Wx24"D
Mfr # QVTR5-8424
Zoro # G8123212
product price: $1,002.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,002.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 720
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QVTR5-8424
- Zoro # G8123212
- Country of Origin China
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 720 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 84"Wx24"Dx34-3/4"H. The top is made from 14/304 Stainless Steel and is reinforced with two 5" C channels. The 5" backsplash prevents hard to clean messes. The stainless steel undershelf and feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 30"Wx30"D (CVTCR5-3030)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx18"D (VTTROB-1872)
- Bk Resources Work Tables