Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 60"Wx30"D
Mfr # QVTR5-6030
Zoro # G8122135
product price: $872.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 740
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QVTR5-6030
- Zoro # G8122135
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 740 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Table by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 60"W x 30"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With 5" Rear Riser prevents objects from sliding off. This table features an adjustable-height Stainless Steel under-shelf and 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with (2) 5" "C" Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (PB1416-7 Red)
- JOHN STERLING Closet Pole, Length 96 In. (0015-8CH)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Blue (QUS238BL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D (SVTOB-1860)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- Bk Resources Work Tables