Shop All Work Tables
Bk Resources
Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 96"Wx30"D
Mfr # SVTROB-9630
Zoro # G8125748
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 703
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SVTROB-9630
- Zoro # G8125748
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 703 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 96"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 1-1/2" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (QSB103GN)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx24"D (VTT-6024)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx24"D (VTTR5-6024)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Bk Resources Work Tables