Shop All Work Tables
Bk Resources
Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 36"Wx30"D
Mfr # SVTROB-3630
Zoro # G8125608
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 485
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTROB-3630
- Zoro # G8125608
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 485 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 36"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 1-1/2" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Ivory (QUS220IV)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x18" (SVTR-1830)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 48" (SSWTWC48)
- Bk Resources Work Tables