Shop All Work Tables
Bk Resources
Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 36"Wx18"D
Mfr # SVTROB-1836
Zoro # G8122652
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 370
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTROB-1836
- Zoro # G8122652
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 370 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 36"Wx18"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 1-1/2" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 60"Wx24"D (SVT-6024)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 30"Wx30"D (CVTCR5-3030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- Bk Resources Work Tables