Shop All Work Tables
Bk Resources
Stainless Steel Work Table Open Base 72"Wx36"D
Mfr # QTTOB-7236
Zoro # G8125014
product price: $1,280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 642
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QTTOB-7236
- Zoro # G8125014
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 642 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 72"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With Open Base. This table features 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with (3) 5" "C" Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Blue (TH55-3R-MBLU)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- 80/20 Drop In T-Stud M8X20 (13169)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-36)
- Bk Resources Work Tables