Shop All Work Tables
Bk Resources
Stainless Steel Work Table Open Base 36"Wx36"D
Mfr # QTTOB-3636
Zoro # G8122388
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 600
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QTTOB-3636
- Zoro # G8122388
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 600 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 36"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With Open Base. This table features 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with (3) 5" "C" Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H (7802085126)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx18"D (SVTOB-1848)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- Bk Resources Work Tables