Shop All Work Tables
Bk Resources
Stainless Steel Work Table Flat Top With Open Base 60"Wx30"D
Mfr # VTTOB-6030
Zoro # G8122248
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # VTTOB-6030
- Zoro # G8122248
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 60"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on all sides. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Yellow (QUS232YL)
- CRAFTSMAN VERSATRACK(TM) Shelf Bracket (CMST82612VT)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Clear (QSB206CL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 36"W X 24"D (SVTS-3624)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- Bk Resources Work Tables