Shop All Work Tables
Bk Resources
Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D
Mfr # VTTOB-4830
Zoro # G8122318
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VTTOB-4830
- Zoro # G8122318
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 48"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on all sides. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx30"D (VTTR-4830)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- Bk Resources Work Tables