Shop All Work Tables
Bk Resources
Stainless Steel Work Table Adjustable Undershelf, 72"W X 30"D
Mfr # SVTS-7230
Zoro # G8124226
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 3.5 in
- Load Capacity 356
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTS-7230
- Zoro # G8124226
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 3.5 in |
Details
Item | Work Table Undershelf |
Load Capacity | 356 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Work Table Undershelf by BK Resources, 72"W X 30"D Work table Undershelf Ideal for any setting, It gives extra storage space with adjustable-height for customized storage space and is made from 18/430 Stainless Steel with extraordinary anti-corrosion abilities. It is NSF certified to meet strict standards for public health protection. Each Corner Brace Includes 2 Set Screws for Maximum Stability. This Item is Superior Polished Surface to be extremely easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- SIMPLE SPACES Clothes Hanger Natural 5Pc (HEA00040G-N)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx24"D (VTTROB-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx24"D (VTTOB-6024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx24"D (VTT-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- Bk Resources Work Tables