Shop All Work Tables
Bk Resources
Stainless Steel Work Table Adjustable Undershelf, 48"W X 18"D
Mfr # SVTS-1848
Zoro # G8122948
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 3 in
- Load Capacity 187
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SVTS-1848
- Zoro # G8122948
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 3 in |
Details
Item | Work Table Undershelf |
Load Capacity | 187 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table Undershelf measures 48"Wx18"D and is made from 18/430 Stainless Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx24"D (VTTOB-4824)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 24"Wx24"D (CVTCR5-2424)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- Bk Resources Work Tables