Shop All Work Tables
Bk Resources
Stainless Steel Work Table Adjustable Undershelf, 30"W X 30"D
Mfr # SVTS-3030
Zoro # G8122494
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 266
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTS-3030
- Zoro # G8122494
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 266 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table Undershelf measures 30"Wx30"D and is made from 18/430 Stainless Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- ECONOCO Mondo Mannequins Adjustable Height Notched Black Costumer, PK2 (VM504/MAB)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx18"D (VTTROB-1872)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 60"Wx18"D (VTTROB-1860)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- Bk Resources Work Tables