Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter With Sliding Doors 30X60
Mfr # SECT-3060S
Zoro # G8125678
product price: $2,246.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,246.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 500
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SECT-3060S
- Zoro # G8125678
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 500 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This serving counter measures 60"Wx30"D and has a sliding door. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 30"Wx30"D (CVTCR5-3030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- Bk Resources Work Tables