Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter With Sliding Doors 24X48
Mfr # SECT-2448S
Zoro # G8121058
product price: $1,524.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 400
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SECT-2448S
- Zoro # G8121058
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 400 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This serving counter measures 60"Wx24"D and has a sliding door. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- FLAMBEAU Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W (6745BA)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 30"D (VFTS-1530)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- Bk Resources Work Tables