Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter W/Drop Shelf for Serving Trays 30X72
Mfr # SECT-3072
Zoro # G8124165
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,870.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 525
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SECT-3072
- Zoro # G8124165
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 525 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This serving counter measures 72"Wx30"D. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED801GY)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx24"D (VTT-4824)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx24"D (VTT-7224)
- Bk Resources Work Tables