Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter W/Drop Shelf for Serving Trays 30X48
Mfr # SECT-3048
Zoro # G8125486
product price: $1,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,733.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 500
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SECT-3048
- Zoro # G8125486
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 500 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This serving counter measures 48"Wx30"D. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Drawer Safe (NOCH-11EL)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx18"D (SVTOB-1848)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- Bk Resources Work Tables