Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter W/Drop Shelf for Serving Trays 24X48
Mfr # SECT-2448
Zoro # G8125197
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 400
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SECT-2448
- Zoro # G8125197
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 400 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This serving counter measures 48"Wx24"D. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- 80/20 Plastic Ball Catch (4487)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- Bk Resources Work Tables