Shop All Work Tables
Bk Resources
Stainless Steel Serving Counter, Hinged Doors & Lock, Drop Shelf 30X60
Mfr # SECT-3060HL
Zoro # G8122546
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,490.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 500
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SECT-3060HL
- Zoro # G8122546
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Serving Counter |
Load Capacity | 500 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This serving counter measures 60"Wx30"D and has hinged doors that lock. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 48"x24" (SVTR5-4824)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 30"Wx18"D (VTTOB-1830)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- Bk Resources Work Tables