Shop All Work Tables
Bk Resources
Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 18"Wx30"D
Mfr # SFTS-1830
Zoro # G8122774
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 350
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SFTS-1830
- Zoro # G8122774
- Country of Origin China
- Category Work Tables
Dimensions
Width | 18 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Filler Table |
Load Capacity | 350 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This filler table measures 18"Wx30"Dx36-1/4"H. The top is made from 18/430 Stainless Steel.The 1-1/2" rear riser prevents objects from sliding off. The legs and adjustable undershelf are made from stainless steel. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 24"Wx24"D (QVT-2424)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx24"D (VTTOB-6024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- Bk Resources Work Tables