Shop All Work Tables
Bk Resources
Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 24"W x 30"D
Mfr # VFTS-2430
Zoro # G8125513
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 350
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VFTS-2430
- Zoro # G8125513
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Filler Table |
Load Capacity | 350 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This filler table measures 24"Wx24"Dx36-1/4"H. The top is made from 18/430 Stainless Steel.The 1-1/2" rear riser prevents objects from sliding off. The legs and adjustable undershelf are made from galvanized steel. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- SPORTSMAN Stainless Steel Work Table 24" x 60" (SSWTABLE60)
- Bk Resources Work Tables