Shop All Work Tables
Bk Resources
Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D
Mfr # VFTS-1824
Zoro # G8125154
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 330
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VFTS-1824
- Zoro # G8125154
- Country of Origin China
- Category Work Tables
Dimensions
Width | 18 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Filler Table |
Load Capacity | 330 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This filler table measures 18"Wx24"Dx36-1/4"H. The top is made from 18/430 Stainless Steel.The 1-1/2" rear riser prevents objects from sliding off. The legs and adjustable undershelf are made from galvanized steel. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- WILTON Jaw Inserts, PR (2903280)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D (VTTR-9624)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- Bk Resources Work Tables