Shop All Work Tables
Bk Resources
Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 24"D
Mfr # VFTS-1524
Zoro # G8125032
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 250
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VFTS-1524
- Zoro # G8125032
- Country of Origin China
- Category Work Tables
Dimensions
Width | 15 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Filler Table |
Load Capacity | 250 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
Heavy-duty Table by BK Resources, is the Perfect 18/430 Stainless Steel 15"W x 24"D x 36-1/4"H Filler Table for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With 1-1/2" rear riser prevents objects from sliding off. This table features an adjustable-height galvanized under-shelf and 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with adjustable non-marring feet that eliminate table wobble on uneven floors. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Casters, Upgraded Bullet Feet, Extra Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 11 in x 10-7/8 in x 5 in, Clear (QUS235CL)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx24"D (VTT-9624)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x18" (SVTR-1860)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 24"Wx18"D (SVT-1824)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- Bk Resources Work Tables