Shop All Work Tables
Bk Resources
Stainless Steel Corner Work Table With Undershelf, 5"Riser 30"Wx30"D
Mfr # CVTCR5-3030
Zoro # G8122467
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 550
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVTCR5-3030
- Zoro # G8122467
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 550 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This corner work table measures 30"Wx30"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The 5" riser prevents objects from sliding off. The open base is stabilized with stainless steel side and rear bracing. The stainless steel legs and feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 36"Wx24"D (VTTROB-3624)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Stainless Steel Work Table Open Base and Legs With 5"Riser 48"Wx30"D (QVTR5OB-4830)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx24"D (VTTOB-4824)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 96"Wx30"D (VTTROB-9630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx18"D (VTT-1872)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- Bk Resources Work Tables