Shop All Faucet Accessories
Bk Resources
Single Station Glass Filler, NSF 61/9
Mfr # BKF-SGF-G
Zoro # G8124542
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BK-WS
- For Use With BK Rescources Water Station Sink
- Includes 1 single station Glass Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-SGF-G
- Zoro # G8124542
- Country of Origin China
- Category Faucet Accessories
Details
Item | Single Station Glass Filler |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BK-WS |
For Use With | BK Rescources Water Station Sink |
Includes | 1 single station Glass Filler |
Fits Brand | BK-Resources |
Description
Single Station Glass Filler faucet only. NSF 61/9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (445-L8ABCP)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- BK RESOURCES 1D Kit Push Cap Bonnet Valve & R/ B Temp Indicators For MF-4D-G Faucet (MF-4D-KIT)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- DELTA Delta Addison Wand Assembly & Hose Stainless (RP60976SS)
- Bk Resources Faucet Accessories