Shop All Work Tables
Bk Resources
Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables
Mfr # 3SBR-BKDC-4
Zoro # G8120848
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Depth 6 in
- Height 3.5 in
- Load Capacity 880
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # 3SBR-BKDC-4
- Zoro # G8120848
- Country of Origin China
- Category Work Tables
Dimensions
Width | 12 in |
Depth | 6 in |
Height | 3.5 in |
Details
Item | Casters |
Load Capacity | 880 |
Workbench/Table Assembly | Assembled |
Description
This caster kit includes four 3" diameter zinc plated casters. Two casters come with a top lock brake, two casters come without breaks. The double ball bearing casters are acid and caustic resistant and have a non-marking polyurethane tread. The ideal operational temperature range is -45° To 180° F. This caster kit fits any cabinet base work tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- HARDWARE RESOURCES Polished Chrome Screw-Mount Belt Rack (296B-PC)
- GLOBAL INDUSTRIAL Steel Open Shelving with 144 Corrugated Shelf Bins 13 Shelves, 36x12x73 (235005)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- AMGOOD 18 in. x 60 in. Open Base Stainless Steel Metal Table (WT-1860-RCB-Z)
- Bk Resources Work Tables