Shop All Faucet Accessories
Bk Resources
Replacement Wrist Blade Handles
Mfr # BKF-WBH
Zoro # G7904128
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- Includes 2 Handles
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- For Use With All BK Resources Optiflow and Workforce Series Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-WBH
- Zoro # G7904128
- UPC # 840653123073
- Country of Origin China
- Category Faucet Accessories
Details
Item | Wrist Blade Handles |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
Includes | 2 Handles |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Fits Brand | BK-Resources |
Description
Replacement Wrist Blade Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Coupling, w/Gasket 3/4" (M20075)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- APOLLO PEX 1/2 in. x 3/8 in. Brass PEX Barb Reducing Coupling (APXC1238)
- BK RESOURCES Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance (BK-WS-1SGF-G)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- BK RESOURCES Replacement Dial Blade Handles (BKF-DBH)
- ZURN 18F 1.5GPM LAMINAR FLOW OUTLET (3/4-27 FEMALE) -Skin Pack (G66700-BP)
- Bk Resources Faucet Accessories