Shop All Faucet Accessories
Bk Resources
Replacement Workforce Ceramic 'Cold' Valve
Mfr # BKF-W-CVC-G
Zoro # G7904374
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- Includes 1 Valve
- For Use With BK Resources Workforce Series Faucets-BKF-W, BKD and BK8D
- For Use With Mfr. Model Number BKF-W-_-G, BKF-W2-_-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-W-CVC-G
- Zoro # G7904374
- UPC # 840653122878
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Replacement Cold Water Ceramic Stem/Valve |
Finish | Polished |
Material of Construction | Brass/Stainless |
Includes | 1 Valve |
For Use With | BK Resources Workforce Series Faucets-BKF-W, BKD and BK8D |
For Use With Mfr. Model Number | BKF-W-_-G, BKF-W2-_-G |
Fits Brand | BK-Resources |
Description
Replacement Workforce Ceramic 'Cold' Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- ALLPOINTS Basket Strainer 3-3/8" Oa (321215)
- BK RESOURCES Flexible Water Line Connectors With Mounting Kit (WL-36MK)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- BK RESOURCES Metering Faucet Part - Bonnet For MF-1D-G Faucet (MF-1D-BT)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Evolution Series Stainless Steel Dj Swing Spout, 18", 2.2 GPM Flow Rate (EVO-SPT-18)
- AMERICAN STANDARD Rubber Gasket- (M913302-0070A)
- Bk Resources Faucet Accessories