Shop All Faucet Accessories
Bk Resources
Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included)
Mfr # BKF-HV-G
Zoro # G7904173
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- Includes 1 Valve
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G
- For Use With All BK Resources Optiflow Series Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-HV-G
- Zoro # G7904173
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Hot Water Ceramic Stem/Valve |
Finish | Polished |
Material of Construction | Brass/Stainless |
Includes | 1 Valve |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G |
For Use With | All BK Resources Optiflow Series Faucets |
Fits Brand | BK-Resources |
Description
Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 58654-VF (58654-VF)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Repair Coupling with No Stop (XPRC34NS)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- BK RESOURCES Flexible Water Line Connectors With Mounting Kit (WL-36MK)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- KOHLER Battery Pack Assy. (1307868)
- Bk Resources Faucet Accessories