Shop All Faucet Accessories
Bk Resources
Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included)
Mfr # BKF-CV-G
Zoro # G7904015
original price:
$43.59
9% off
new price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G
- Includes 1 Cold Water Valve
- For Use With All BK Resources Optiflow Series Faucets and Pre Rinses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-CV-G
- Zoro # G7904015
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Cold Water Ceramic Stem/Valve |
Finish | Polished |
Material of Construction | Brass/Stainless |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G |
Includes | 1 Cold Water Valve |
For Use With | All BK Resources Optiflow Series Faucets and Pre Rinses |
Fits Brand | BK-Resources |
Description
Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- KOHLER Piston Assembly (1157032)
- RINNAI He Plus Series Pump Kit With Mc-195T (HEPumpKitMC)
- NORPRENE Tubing, Norprene(R), 3/8 in OD, 50 Ft (AAL00017)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- BK RESOURCES Replacement Blade Handles (BKF-SBH)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- BESTCARE Sensor, 9.0VDC, 2-3/8" L (2563-385-002)
- Bk Resources Faucet Accessories