Shop All Faucet Accessories
Bk Resources
Replacement Dial Blade Handles
Mfr # BKF-DBH
Zoro # G7904103
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- Includes 2 Handles
- For Use With All BK Resources Optiflow and Workforce Series Faucets
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-DBH
- Zoro # G7904103
- UPC # 840653122021
- Country of Origin China
- Category Faucet Accessories
Details
Item | Dial Blade Handles |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
Includes | 2 Handles |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
Fits Brand | BK-Resources |
Description
Replacement Dial Blade Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K CAP GALVANIZED 3/8"" (511-402HP)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 2, CI (102ST)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- BK RESOURCES Pre-Rinse Riser, 18" Riser Pipe Replacement (BK-PR-18RP-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- KOHLER Forte Thermostatic Trim (T10359-4-BN)
- Bk Resources Faucet Accessories