Shop All Faucet Accessories
Bk Resources
Replacement Button Valve For BK-PRV-1-G And BK-PRV-G
Mfr # BKKV-010XST
Zoro # G7904198
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- For Use With Mfr. Model Number BK-PRV-1-G, BK-PRV-G
- For Use With BK-Resources BK-PRV-1-G and BK-PRV-G
- Includes 1 Button Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKKV-010XST
- Zoro # G7904198
- Country of Origin China
- Category Faucet Accessories
Details
Item | Replacement Button Valve |
Finish | Chrome |
Material of Construction | Brass |
For Use With Mfr. Model Number | BK-PRV-1-G, BK-PRV-G |
For Use With | BK-Resources BK-PRV-1-G and BK-PRV-G |
Includes | 1 Button Valve |
Fits Brand | BK-Resources |
Description
Replacement Button Valve, For BK-PRV-1-G And BK-PRV-G Pre-Rinse Spray Heads Or Replaces Knee/Foot Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- DELTA 22 (T27867-RB)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ37)
- ALLPOINTS Drain Grate, Floor (6") (1021081)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- DELTA Kitchen Air Gap (72020-SS)
- Bk Resources Faucet Accessories