Shop All Faucet Accessories
Bk Resources
Replacement Blade Handles
Mfr # BKF-SBH
Zoro # G7904146
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With All BK Resources Optiflow and Workforce Series Faucets
- Includes 2 Handles
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-SBH
- Zoro # G7904146
- UPC # 840653122380
- Country of Origin China
- Category Faucet Accessories
Details
Item | Straight Blade Handles |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Includes | 2 Handles |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
Fits Brand | BK-Resources |
Description
Replacement Blade Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- MOLDED PRODUCTS Molded Products 25830-200-000 2 Socket x 2.5 in. Spigot Thread-On 2 Black CPVC Serviceable Check Valve - 12 per Case (25830-200-000)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle (BKF-HV-H-G)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- BK RESOURCES Evolution Series Stainless Steel Dj Swing Spout, 18", 2.2 GPM Flow Rate (EVO-SPT-18)
- KOHLER Side Spray Assembly (1215549-SN)
- Bk Resources Faucet Accessories