Shop All Faucet Accessories
Bk Resources
Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve & Handle
Mfr # BKF-8W-HVCH-G
Zoro # G7903945
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- For Use With Mfr. Model Number BKF-8W-_-G
- Includes 1 Hot Water Valve, 1 Standard Blade Handle
- For Use With All BK Resources Workforce Series BKF-8W Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-8W-HVCH-G
- Zoro # G7903945
- UPC # 840653135366
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Hot Water Ceramic Stem/Valves |
Finish | Polished |
Material of Construction | Brass/Stainless |
For Use With Mfr. Model Number | BKF-8W-_-G |
Includes | 1 Hot Water Valve, 1 Standard Blade Handle |
For Use With | All BK Resources Workforce Series BKF-8W Faucets |
Fits Brand | BK-Resources |
Description
Replacement-1/4 Turn Ceramic Workforce 'Hot' Valve & Handle - Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- THRIFCO PLUMBING 555-C Universal PerforMAX 5 Minute Toilet Flush Valve Repair Ki (4543543)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- BK RESOURCES Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance (BK-WS-1SGF-G)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- DANCO Washr 10Dx.156T 30X30Ss (36335W)
- Bk Resources Faucet Accessories