Shop All Faucet Accessories
Bk Resources
Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free
Mfr # BKF-8W-CVC-G
Zoro # G7904505
original price:
$49.99
5% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- Includes 1 Valve
- For Use With Mfr. Model Number BKF-8W-_-G
- For Use With All BK Resources Workforce Series BKF-8W Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-8W-CVC-G
- Zoro # G7904505
- UPC # 840653121796
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Cold Water Ceramic Stem/Valve |
Finish | Polished |
Material of Construction | Brass/Stainless |
Includes | 1 Valve |
For Use With Mfr. Model Number | BKF-8W-_-G |
For Use With | All BK Resources Workforce Series BKF-8W Faucets |
Fits Brand | BK-Resources |
Description
Replacement-1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Drain (1461694-SN)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- THRIFCO PLUMBING 1-1/2 X Close Stainless Steel Nipple, Bulk (8920080)
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Cold' Valve With Handle (BKF-CV-H-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- BK RESOURCES Pre-Rinse Wall Bracket, Wall Bracket Replacement For Pre-Rinse Units (BK-PR-WB)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- KOHLER Mounting Plate F/Widespread Stl (70238)
- Bk Resources Faucet Accessories