Shop All Faucet Accessories
Bk Resources
Pre-Rinse Wall Bracket, Wall Bracket Replacement For Pre-Rinse Units
Mfr # BK-PR-WB
Zoro # G7903866
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With All BK Resources Pre Rinse Units
- For Use With Mfr. Model Number EVO-8DMPR, EVO-8SMPR, EVO-4DMPR, EVO-4SMPR, BKF-4HD, BKF-VSMPR, BKF-SMPR, BKF-DMPR, BKF-SWMPR, BKF-SDMPR, BKF-BWMPR, BKF-BDMPR, BKF-8HDDPR, BKF-4HDDPR,
- Includes 1 Wall Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BK-PR-WB
- Zoro # G7903866
- Country of Origin China
- Category Faucet Accessories
Details
Item | Pre-Rinse Replacement Wall Bracket |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | All BK Resources Pre Rinse Units |
For Use With Mfr. Model Number | EVO-8DMPR, EVO-8SMPR, EVO-4DMPR, EVO-4SMPR, BKF-4HD, BKF-VSMPR, BKF-SMPR, BKF-DMPR, BKF-SWMPR, BKF-SDMPR, BKF-BWMPR, BKF-BDMPR, BKF-8HDDPR, BKF-4HDDPR, |
Includes | 1 Wall Bracket |
Fits Brand | BK-Resources |
Description
Pre-Rinse Wall Bracket, Wall Bracket Replacement For Pre-Rinse Units
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- PRO-FLEX Pro-Flex Manifold 3/4X1/2/3/4 (PFMN-CCB)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve & Handle (BKF-8W-HVCH-G)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle (BKF-HV-H-G)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve & Handle, 8W Faucet (BKF-8W-CVCH-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- DELTA Side Spray and Hose Assembly (RP53880RB)
- Bk Resources Faucet Accessories