Shop All Faucet Accessories
Bk Resources
Pre-Rinse Riser, 24" Riser Pipe Replacement
Mfr # BK-PR-24RP-G
Zoro # G7904435
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number EVO-8DMPR, EVO-8SMPR, EVO-4DMPR, EVO-4SMPR, BKF-4HD, BKF-VSMPR, BKF-SMPR, BKF-DMPR, BKF-SWMPR, BKF-SDMPR, BKF-BWMPR, BKF-BDMPR, BKF-8HDDPR, BKF-4HDDPR,
- For Use With All BK Resources Pre Rinse Units
- Includes 1 Riser Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BK-PR-24RP-G
- Zoro # G7904435
- Country of Origin China
- Category Faucet Accessories
Details
Item | 24" Pre-Rinse Repalcement Riser Pipe |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | EVO-8DMPR, EVO-8SMPR, EVO-4DMPR, EVO-4SMPR, BKF-4HD, BKF-VSMPR, BKF-SMPR, BKF-DMPR, BKF-SWMPR, BKF-SDMPR, BKF-BWMPR, BKF-BDMPR, BKF-8HDDPR, BKF-4HDDPR, |
For Use With | All BK Resources Pre Rinse Units |
Includes | 1 Riser Pipe |
Fits Brand | BK-Resources |
Description
Pre-Rinse Riser, 24" Riser Pipe Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- BANJO Screen, 80 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1580)
- ZORO SELECT 1/2" FSW 316/316L SS SW Outlet (100741350218)
- SYMMONS Index Button, For Symmons (T-33)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 6", 2.2 GPM Flow Rate (EVO-SPT-6)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- BK RESOURCES Evolution Series Stainless Steel Goosneck Spout, 4.5", 2.2 GPM Flow Rate (EVO-SPT-4G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- Bk Resources Faucet Accessories