Shop All Faucet Accessories
Bk Resources
Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter
Mfr # BKH-72-G
Zoro # G7904033
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Stainless/Brass
- Includes 1 Hose
- For Use With Mfr. Model Number EVO-8DMPR-_, EVO-8SMPR-_, EVO-4DMPR-_, EVO-4SMPR-_, BKF-4HD-_G, BKF-VSMPR-_G, BKF-SMPR-_G, BKF-DMPR-_G, BKF-SWMPR-_G, BKF-SDMPR-_G, BKF-BWMPR-_G, BKF-BDMPR-_G, BKF-8HDDPR-_G, BKF-4HDDPR-_G,
- For Use With All BK Resources Pre Rinse Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKH-72-G
- Zoro # G7904033
- Country of Origin China
- Category Faucet Accessories
Details
Item | 72" Prerinse Hose |
Finish | Polished |
Material of Construction | Stainless/Brass |
Includes | 1 Hose |
For Use With Mfr. Model Number | EVO-8DMPR-_, EVO-8SMPR-_, EVO-4DMPR-_, EVO-4SMPR-_, BKF-4HD-_G, BKF-VSMPR-_G, BKF-SMPR-_G, BKF-DMPR-_G, BKF-SWMPR-_G, BKF-SDMPR-_G, BKF-BWMPR-_G, BKF-BDMPR-_G, BKF-8HDDPR-_G, BKF-4HDDPR-_G, |
For Use With | All BK Resources Pre Rinse Units |
Fits Brand | BK-Resources |
Description
Pre-Rinse 72" Stainless Spray Hose, Includes Universal Adapter, Lead Free, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- JAY R. SMITH MANUFACTURING Locking Device, Steel, Replacement Part (0700LD)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- BK RESOURCES Pre-Rinse Wall Bracket, Wall Bracket Replacement For Pre-Rinse Units (BK-PR-WB)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- BK RESOURCES Pre-Rinse Hose, 60" Stainless Spray Hose, Includes Universal Adapter (BKH-60-G)
- Bk Resources Faucet Accessories