Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly with Single Valve Deck Mount
Mfr # BKF-SDMPR-WB-G
Zoro # G7685992
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Size 1/2" FNPT
- Material Hose: Stainless Steel
- Length (In.) 40-5/8"
- Flow Rate Spray Head: 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-SDMPR-WB-G
- Zoro # G7685992
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" FNPT |
Length (In.) | 40-5/8" |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Flow Rate | Spray Head: 1 gpm |
Mounting Hole Center to Center | Single Hole |
Description
Optiflow Pre-Rinse Assembly with Single Valve Splash Mount. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Bar Sink, 15inx15in, White (20)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- T&S BRASS Add-On Faucet, 12 Nozzle, Lever Handle, Eterna Ca (B-0156)
- Bk Resources Pre-rinse Faucets and Accessories