Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, Wall Mount Base, Valve-Less
Mfr # BKF-BWMPR-WB-G
Zoro # G7685703
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Length (In.) 38-5/8"
- Material Hose: Stainless Steel
- Mounting Hole Center to Center Single Hole
- Size 1/2" Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-BWMPR-WB-G
- Zoro # G7685703
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 38-5/8" |
Size | 1/2" Female |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | Single Hole |
Description
Optiflow Pre-Rinse Assembly with Valve-less deck mount base. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Model H3 - Heated Sanitary Yard Hydrant (H34)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- ZORO SELECT 3" Clamp T316L SS Solid End Cap (EG16A-6L3.0)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2, Vr F (B-3952-VR)
- Bk Resources Pre-rinse Faucets and Accessories