Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet
Mfr # BKF-DMPR-WB-AF14-G
Zoro # G7685904
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Material Hose: Stainless Steel
- Mounting Hole Center to Center Single Hole
- Length (In.) 40-13/16"
- Size 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-DMPR-WB-AF14-G
- Zoro # G7685904
- UPC # 840653100340
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 40-13/16" |
Size | 1.12" |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | Single Hole |
Description
Optiflow Pre-Rinse Assembly. One-Hole Deck Mount With-1/4 Npt Mixing Valve and 14" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve, 1/4 Turn Ceramic Valves, Includes H/C Mixing Hoses. Assembly is Lead Free, Ansi/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI COUPLE COMPRESS PVC40 4"" (CPC-4000)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- ENCORE PLUMBING 8 in Deck Mount Pre-Rinse Assembly (KL60-1000)
- Bk Resources Kitchen Faucets & Accessories