Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 10" Add-A-Faucet
Mfr # BKF-DMPR-WB-AF10-G
Zoro # G7686096
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Material Hose: Stainless Steel
- Mounting Hole Center to Center Single Hole
- Length (In.) 40-13/16"
- Size 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKF-DMPR-WB-AF10-G
- Zoro # G7686096
- UPC # 840653100364
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 40-13/16" |
Size | 1.12" |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | Single Hole |
Description
Optiflow Pre-Rinse Assembly. One-Hole Deck Mount With-1/4 Npt Mixing Valve and 10" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve, 1/4 Turn Ceramic Valves, Includes H/C Mixing Hoses. Assembly is Lead Free, Ansi/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Valve Trim - Lever (TS72767-4-2MB)
- ZURN Pro Repair Kit, 1/2"-1", Model 720A (RK1-720APK)
- AMERICAN STANDARD Coupling Kit, Metal, Rubber (047188-0070A)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2110)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- T&S BRASS Squeeze Valve Handle For - Part# Ts001120-45 (TS001120-45)
- Bk Resources Pre-rinse Faucets and Accessories