Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, Deck Mount Base, Valve-Less
Mfr # BKF-BDMPR-WB-G
Zoro # G7685518
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Length (In.) 37-5/8"
- Size 1/2" NPS
- Mounting Hole Center to Center Single Hole
- Material Hose: Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKF-BDMPR-WB-G
- Zoro # G7685518
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 37-5/8" |
Size | 1/2" NPS |
Details
Sub-Category | OptiFlow Pre Rinse |
Mounting Hole Center to Center | Single Hole |
Material | Hose: Stainless Steel |
Description
Optiflow Pre-Rinse Assembly with Valve-less deck mount base. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-821NL)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4DM (BKF-4DM-MINI)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- Bk Resources Kitchen Faucets & Accessories