Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet
Mfr # BKF-SMPR-WB-AF10-G
Zoro # G7685728
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Size 1/2" Female
- Length (In.) 39.581"
- Flow Rate Spray Head: 1 gpm
- Material Hose: Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKF-SMPR-WB-AF10-G
- Zoro # G7685728
- UPC # 840653100326
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" Female |
Length (In.) | 39.581" |
Details
Sub-Category | OptiFlow Pre Rinse |
Flow Rate | Spray Head: 1 gpm |
Material | Hose: Stainless Steel |
Mounting Hole Center to Center | 8" |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount and 10" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valves,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A672V)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4117-005)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- T&S BRASS Replacement Spray Valve, B-0107 (B-0107*****##*)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- Bk Resources Pre-rinse Faucets and Accessories